4 HR Vehicle Charging Only w/double arrow, 12x18, Engineer Grade, White
- Mfr # G-3725-EG_12x18
- Zoro # G922945967
product price:Â
$
17.59
/ea
Key Features
Legend
4 HR Vehicle Charging Only w/double arrow
Sign Material
Aluminum
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-3725-EG_12x18
- Zoro #
- G922945967
- UPC #
- -
- Country of Origin
- United States
- Legend
- 4 HR Vehicle Charging Only w/double arrow
- Sign Material
- Aluminum
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- MUTCD Code
- R7-114-B-4
- Color
- White
- Sign Mounting Style
- Post Mount
Dimensions
- Thickness
- 0.063 in
- Height
- 18 in
- Width
- 12 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.