500 Feet Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # W16-2-BO-24HA

  • Zoro # G4040251


product price:  $42.19
/ea

Key Features

Header
No Header
Legend
500 Feet
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W16-2-BO-24HA
Zoro #
G4040251
UPC #
849362017161
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
500 Feet Traffic Sign
Header
No Header
Legend
500 Feet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W16-2
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
Includes Cross-Braces
No
MUTCD Compliant Sign
Yes
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Sign Properties
Rigid
Sign Legend
500 Feet
MUTCD Sign Description
500 Feet
Average Outdoor Durability
5 to 8 yr.
Material Properties
Roll Up

Description

Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products