Accident Prevention Danger Label, 10 in H, 14 in W, Polyester, Rectangle, LCU4-0469-ND_14X10

  • Mfr # LCU4-0469-ND_14X10

  • Zoro # G9343139


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Danger
Legend
Do not ride this vehicle
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0469-ND_14X10
Zoro #
G9343139
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Danger Label
Header
Danger
Legend
Do not ride this vehicle
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Polyester
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Sign Legend
Do Not Ride This Vehicle
Number of Printed Sides
1
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Header
Danger
Adhesive Type
Acrylic
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Accident Prevention Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride This Vehicle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products