Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accident Prevention Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU4-0469-ND_7X5

  • Mfr # LCU4-0469-ND_7X5

  • Zoro # G9343041


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Danger
Legend
Do not ride this vehicle
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0469-ND_7X5
Zoro #
G9343041
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Prevention Danger Label
Header
Danger
Legend
Do not ride this vehicle
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Polyester
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Mirror Print
No
Sign Header
Danger
Abrasion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Ride This Vehicle
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Accident Prevention Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride This Vehicle, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.