Accident Reporting Notice Label, 10 in H, 14 in W, Polyester, LCU5-0307-ND_14X10

  • Mfr # LCU5-0307-ND_14X10

  • Zoro # G8865477


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0307-ND_14X10
Zoro #
G8865477
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Reporting Notice Label
Header
Notice
Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header Text Color
White
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Accident Reporting Notice Label

Description

Accident Reporting Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Injuries No Matter How Slight Must Be Reported To The Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.