Accident Reporting Notice Label, 3 1/2 in H, 5 in W, Polyester, LCU5-0211-ND_5X3.5

  • Mfr # LCU5-0211-ND_5X3.5

  • Zoro # G8859411


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Notice
Legend
Report Injuries At Once No Matter How Minor
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0211-ND_5X3.5
Zoro #
G8859411
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Reporting Notice Label
Header
Notice
Legend
Report Injuries At Once No Matter How Minor
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend
Report Injuries At Once No Matter How Minor
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Header Background Color
Blue
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header
Notice
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Accident Reporting Notice Label

Description

Accident Reporting Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Report Injuries At Once No Matter How Minor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.