Accident Reporting Notice Label, 7 in H, 10 in W, Reflective Sheeting, LCU5-0306-RD_10X7

  • Mfr # LCU5-0306-RD_10X7

  • Zoro # G8865355


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0306-RD_10X7
Zoro #
G8865355
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Reporting Notice Reflective Label
Header
Notice
Legend
All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Sign Legend
All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Mirror Print
No
Sign Header Background Color
Blue
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Corrosion Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Accident Reporting Notice Reflective Label

Description

Accident Reporting Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Injuries No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.