Accident Reporting Notice Label, 7 in H, 10 in W, Reflective Sheeting, LCU5-0307-RD_10X7

  • Mfr # LCU5-0307-RD_10X7

  • Zoro # G8865495


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0307-RD_10X7
Zoro #
G8865495
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Accident Reporting Notice Reflective Label
Header
Notice
Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Notice
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Legend
All Injuries No Matter How Slight Must Be Reported To The Foreman
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Accident Reporting Notice Reflective Label

Description

Accident Reporting Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Injuries No Matter How Slight Must Be Reported To The Foreman, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products