Acetylene Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0324-RD_14X10

  • Mfr # LCU4-0324-RD_14X10

  • Zoro # G9326655


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Legend
Acetylene
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0324-RD_14X10
Zoro #
G9326655
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acetylene Danger Reflective Label
Header
Danger
Legend
Acetylene
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header
Danger
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Acetylene
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Product Type
Acetylene Danger Reflective Label

Description

Acetylene Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.