Acid Caution Reflective Label, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0089-RD_14x10

  • Mfr # LCU3-0089-RD_14x10

  • Zoro # G4835717


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Legend
Always Add Acid To Water.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0089-RD_14x10
Zoro #
G4835717
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Caution Reflective Label
Legend
Always Add Acid To Water.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Number of Printed Sides
1
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Mirror Print
No
Sign Legend
Always Add Acid To Water.
ANSI 969 Compliant
No
Product Type
Acid Caution Reflective Label

Description

Acid Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Always Add Acid To Water., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.