Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU3-0089-RD_7x5

  • Zoro # G4835708


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Always Add Acid To Water.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0089-RD_7x5
Zoro #
G4835708
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Caution Reflective Label
Legend
Always Add Acid To Water.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend
Always Add Acid To Water.
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Product Type
Acid Caution Reflective Label

Description

Acid Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Always Add Acid To Water., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.