Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0089-RD_10x7

  • Zoro # G4835735


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Always Add Acid To Water.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0089-RD_10x7
Zoro #
G4835735
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Caution Reflective Label
Legend
Always Add Acid To Water.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
Glow In The Dark
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Header Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend
Always Add Acid To Water.
ANSI 969 Compliant
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Number of Printed Sides
1
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Product Type
Acid Caution Reflective Label

Description

Acid Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Always Add Acid To Water., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products