Acid Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0007-ND_14X10

  • Mfr # LCU4-0007-ND_14X10

  • Zoro # G8737578


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0007-ND_14X10
Zoro #
G8737578
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Danger Label
Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header Background Color
Red, Yellow
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Corrosion Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Acid Danger Label

Description

Acid Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acids Contact Will Result In Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products