Acid Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, English, LCU4-0615-ND_14X10

  • Mfr # LCU4-0615-ND_14X10

  • Zoro # G9485981


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Acid Unloading Area Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0615-ND_14X10
Zoro #
G9485981
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Danger Label
Header
Danger
Legend
Acid Unloading Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
Acid Unloading Area Authorized Personnel Only
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Adhesive Style
Permanent
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Acid Danger Label

Description

Acid Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid Unloading Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products