Acid Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0006-ND_5X3.5

  • Mfr # LCU4-0006-ND_5X3.5

  • Zoro # G8737395


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0006-ND_5X3.5
Zoro #
G8737395
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Danger Label
Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red, Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red, Yellow
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Sign Header
Danger
Number of Printed Sides
1
Graffiti Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Symbol and Text
Product Type
Acid Danger Label

Description

Acid Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Contact Will Result In Serious Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products