Acid Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0006-ND_10X7

  • Mfr # LCU4-0006-ND_10X7

  • Zoro # G8737401


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0006-ND_10X7
Zoro #
G8737401
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Danger Label
Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Mirror Print
No
Sign Header
Danger
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Adhesive Style
Permanent
Glow In The Dark
No
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Sign Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Metal Detectable
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Red, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Legend Background Color
White
Abrasion Resistant
No
Product Type
Acid Danger Label

Description

Acid Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Contact Will Result In Serious Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.