Acid Danger Reflective Label, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0007-RD_14X10

  • Mfr # LCU4-0007-RD_14X10

  • Zoro # G8737596


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0007-RD_14X10
Zoro #
G8737596
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Danger Reflective Label
Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI 969 Compliant
No
Material Properties
Flexible
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Danger
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Product Type
Acid Danger Reflective Label

Description

Acid Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acids Contact Will Result In Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.