Acid Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0007-RD_5X3.5

  • Mfr # LCU4-0007-RD_5X3.5

  • Zoro # G8737611


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0007-RD_5X3.5
Zoro #
G8737611
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Danger Reflective Label
Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Legend
Acids Contact Will Result In Severe Burns, Injury Or Death.
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
Sign Header Background Color
Red, Yellow
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Product Type
Acid Danger Reflective Label

Description

Acid Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acids Contact Will Result In Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.