Acid Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0006-RD_7X5

  • Mfr # LCU4-0006-RD_7X5
  • Zoro # G8737508
product price: 
$
4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0006-RD_7X5
Zoro #
G8737508
UPC #
-
Country of Origin
United States
Item
Acid Danger Reflective Label
Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Red, Yellow
Sign Legend Text Color
Black
Metal Detectable
No
Sign Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
White
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Red, Yellow
Abrasion Resistant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Acid Danger Reflective Label

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Acid Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Contact Will Result In Serious Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.