Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0069-ND_10X7

  • Zoro # G9476875


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0069-ND_10X7
Zoro #
G9476875
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Acid Warning Label
Header
Warning
Legend
Acid
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Header Background Color
Orange
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2321
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Sign Header Background Color
Orange
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Warning
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Acid
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Acid Warning Label

Description

Acid Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products