Active Driveway Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1326-EG_12x18

  • Mfr # T1-1326-EG_12x18
  • Zoro # G5228400
product price: 
$
19.15
/ea

Key Features

Header
Caution
Legend
Caution Active Driveway Please Stay On Sidewalk
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1326-EG_12x18
Zoro #
G5228400
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Active Driveway Traffic Sign
Header
Caution
Legend
Caution Active Driveway Please Stay On Sidewalk
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Yellow
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
State Specific Sign
No
Sign Header Background Color
Black
Sign Header
Caution
MUTCD Compliant Sign
No
Sign Legend
Caution Active Driveway Please Stay On Sidewalk
Sign Legend Style
Text
Sign Properties
Rigid
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up

Description

Active Driveway Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.