ADA Handicapped Parking Sign, 12" x 18, T1-1137-DG_18x12

  • Mfr # T1-1137-DG_18x12

  • Zoro # G5223622


product price:  $27.15
/ea

Key Features

Header
No Header
Legend
Handicapped Parking
Width
18"
Height
12"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1137-DG_18x12
Zoro #
G5223622
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
12"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Parking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Symbol
Handicap
Double-Sided
No
ANSI Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
9 in
State Specific Sign
No
Sign Mounting Hardware Included
No
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Legend
Handicapped Parking
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Average Outdoor Durability
8 to 10 yr.
Sign Properties
Rigid
Sign Header
No Header
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
Material Properties
Roll Up

Description

ADA Handicapped Parking Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.