ADA Handicapped Parking Sign, 18" x 12, HC-017-12HA

  • Mfr # HC-017-12HA

  • Zoro # G4887215


product price: $20.19
/ea

Key Features

Header
No Header
Legend
Accessible Entrance
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-017-12HA
Zoro #
G4887215
UPC #
849362012937
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Accessible Entrance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend/Background Color
White/Blue
Legend Color
White
Background Color
Blue
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Subject Matter
Exit , Entrance, and Evacuation
Symbol
Handicap w/Double Headed Arrow
Sign Legend Color
White
Material
Aluminum
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
R7-502
Sign Legend Text Color
White
Sign Legend Style
Symbol, Text
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
Holes on 1 in. Centers
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Sign Legend
Accessible Entrance
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Sign Properties
Rigid
State Specific Sign
No
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.