ADA Handicapped Parking Sign, 18" x 12, HC-OR01-12HA

  • Mfr # HC-OR01-12HA

  • Zoro # G2937611


product price: $23.09
/ea

Key Features

Header
No Header
Legend
Parking With D.M.V Disabled Permit Only Violators Subject To Towing Under ORS 811.620 And Fine Under ORS 811.615
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-OR01-12HA
Zoro #
G2937611
UPC #
849362013132
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Parking With D.M.V Disabled Permit Only Violators Subject To Towing Under ORS 811.620 And Fine Under ORS 811.615
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ADAAG 4.6.4, Meets & Exceeds Federal Minimum Reflectivity Guidelines
Language
English
Subject Matter
Parking
Legend Style
Symbol and Text
Sign Legend Color
White
Symbol
Handicap
Material
Aluminum
Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Blue
Legend/Background Color
White/Blue
Double-Sided
No
Sign Legend Text Color
White
Sign Legend Style
Symbol, Text
Sign Header
No Header
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
Mounting Hole Distance Center to Center
15 in
Sign Legend
Parking With D.M.V Disabled Permit Only Violators Subject To Towing Under Ors 811.620 And Fine Under Ors 811.615
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
State Specific Sign
Yes
Includes Cross-Braces
No
Sign Properties
Rigid
State Specific Regulations
OR
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Description

ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.