Shop LYLE

ADA Handicapped Parking Sign, 18" x 12, T1-2080-HI_12x18

  • Mfr # T1-2080-HI_12x18
  • Zoro # G6039177

product price: 
$
21.89
/ea

Key Features

Header
No Header
Legend
(HDCP SYM) PARKING $50 TO $300 FINE
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2080-HI_12x18
Zoro #
G6039177
UPC #
-
Country of Origin
United States
Item
Handicap Parking Sign
Header
No Header
Legend
(HDCP SYM) PARKING $50 TO $300 FINE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Symbol
Handicapped Sym
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Header Legend Color
Black
OSHA Compliant
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Sign Legend
Parking $50 To $300 Fine
Sign Properties
Rigid
Average Outdoor Durability
5 to 8 yr.
State Specific Sign
No
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Symbol, Text
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.