Shop LYLE

ADA Handicapped Parking Sign, 18" x 12, T1-6250-HI_12x18

  • Mfr # T1-6250-HI_12x18
  • Zoro # G6048417

product price: 
$
22.39
/ea

Key Features

Header
No Header
Legend
PERMIT PARKING ONLY TOW-AWAY ZONE (w HDCP SYM) MAXIMUM FINE $500
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6250-HI_12x18
Zoro #
G6048417
UPC #
-
Country of Origin
United States
Item
Handicap Parking Sign
Header
No Header
Legend
PERMIT PARKING ONLY TOW-AWAY ZONE (w HDCP SYM) MAXIMUM FINE $500
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Symbol
Handicapped Symbol
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
No
Header Background Color
Black
ANSI Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Legend
Permit Parking Only Tow-Away Zone Maximum Fine $500
Sign Legend Style
Symbol, Text
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
State Specific Sign
No
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Sign Properties
Rigid
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

ADA Handicapped Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.