Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADA Handicapped Parking Sign, 24" x 12, HC-IL01D-12HA

  • Mfr # HC-IL01D-12HA

  • Zoro # G2767527


product price: $35.89
/ea

Key Features

Header
No Header
Legend
Reserved Parking $250 Fine
Width
12"
Height
24"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-IL01D-12HA
Zoro #
G2767527
UPC #
849362013026
Country of Origin
United States

Dimensions

Width
12"
Height
24"
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking $250 Fine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
Yes
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Green and Blue/White
Material
Aluminum
Double-Sided
No
Background Color
Blue, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Parking
Legend Color
Green
Symbol
Handicap w/Double Arrow
Language
English
Legend Style
Symbol and Text
Standards
ADAAG 4.6.4, Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Color
Green
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Green
Number of Printed Sides
1
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
State Specific Regulations
IL
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Sign Header
No Header
Includes Cross-Braces
No
State Specific Sign
Yes
Holes on 1 in. Centers
Yes
Sign Legend
Reserved Parking $250 Fine
Sign Legend Style
Symbol, Text
Average Outdoor Durability
5 to 8 yr.
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
21 in
Material Properties
Roll Up

Description

ADA Handicapped Parking Sign, Height 24 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.