ADA Handicapped Supplemental Parking Sign, 9 in H, 12 in W, Horizontal Rectangle, T1-6270-HI_12x9

  • Mfr # T1-6270-HI_12x9
  • Zoro # G6032929
product price: 
$
17.39
/ea

Key Features

Header
No Header
Legend
Permit Required
Width
12 in
Height
9 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6270-HI_12x9
Zoro #
G6032929
UPC #
-
Country of Origin
United States
Item
ADA Handicapped Supplemental Parking Sign
Header
No Header
Legend
Permit Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
White
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Sign Legend
Permit Required
Includes Cross-Braces
No
Sign Header
No Header
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
5 in
State Specific Sign
No
Sign Legend Style
Text
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Material Properties
Roll Up

Dimensions

Width
12 in
Height
9 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

ADA Handicapped Supplemental Parking Sign, Height 9 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.