No Header, 24 Hours A Day Video Surveillance No Trespassing, 7 in W x 10 in H, Horizontal Rectangle

  • Mfr # U1-1001-RA_7X10

  • Zoro # G9084485


product price: $13.29
/ea

Key Features

Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1001-RA_7X10
Zoro #
G9084485
UPC #
849362004185
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Admittance Sign
Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Subject Matter
Trespassing & Property
Material
Aluminum
Legend Style
Symbol and Text
Mounting Style
Surface
Legend/Background Color
Black and Red/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black, White
OSHA Compliant
Yes
Background Color
Red, White
Double-Sided
No
Language
English
Standards
OSHA 1910.145
Sign Legend Text Color
Black, White
Metal Detectable
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Legend Pictogram Description
Video Surveillance
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
24 Hours A Day Video Surveillance No Trespassing
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PPIC-80
Material Properties
Rigid
Material Special Properties
Metal Detectable
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Sign Header
No Header
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Product Type
Admittance Sign

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Surveillance No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.