Shop LYLE

Admittance Sign, 10x14 In., English, U1-1005-RA_14X10

  • Mfr # U1-1005-RA_14X10
  • Zoro # G9706916

product price: 
$
18.29
/ea

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1005-RA_14X10
Zoro #
G9706916
UPC #
849362004604
Country of Origin
United States
Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Black, White
Background Color
Red, White
Mounting Style
Surface
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
Authorized Personnel and Restricted Access
Sign Legend Color
Black, White
Material
Aluminum
Double-Sided
No
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Black, White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-47
Graffiti Resistant
Yes
Sign Header
Restricted Area
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Authorized Personnel Only
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header Style
Text
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
ANSI 969 Compliant
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Chemical Resistant
No
Legend Pictogram Description
No Entry
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Admittance Sign
Shell Material
Aluminum

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.