Shop LYLE

Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1236-NA_14x10

  • Mfr # U6-1236-NA_14x10
  • Zoro # G5290883

product price: 
$
8.59
/ea

Key Features

Header
Warning
Legend
This Area Is Under 24 Hour Live/Recordedvideo Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1236-NA_14x10
Zoro #
G5290883
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
This Area Is Under 24 Hour Live/Recordedvideo Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Red
Legend Style
Text
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Header Legend Color
White
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Style
Text
Write on Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Chemical Resistant
No
Sign Legend
This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Header Background Color
Red
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Product Type
Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products