Admittance Sign, 12 in H, 12 in W, Aluminum, Octagon, English, ST-034-12HA

  • Mfr # ST-034-12HA

  • Zoro # G4248754


product price:  $17.29
/ea

Key Features

Header
Stop
Legend
All Visitors Must Report To Reception
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-034-12HA
Zoro #
G4248754
UPC #
849362016072
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Admittance Sign
Header
Stop
Legend
All Visitors Must Report To Reception
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Legend/Background Color
White/Red
Double-Sided
No
Legend Color
White
Material
Aluminum
Legend Style
Text
Sign Legend Color
White
Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Subject Matter
Employees & Visitors
Sign Legend Text Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Legend
All Visitors Must Report To Reception
Abrasion Resistant
No
Mirror Print
No
Sign Format
Other Format
Glow In The Dark
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
60 ft
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Red
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Header
Stop
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Number of Printed Sides
1
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Material Properties
Rigid
Sign Legend Background Color
Red
Sign Header Style
Text
Product Type
Reflective Visitors Stop Sign

Description

Admittance Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Visitors Must Report To Reception, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.