Admittance Sign, 12 in H, 12 in W, Aluminum, Octagon, English, ST-036-12HA

  • Mfr # ST-036-12HA

  • Zoro # G4242761


product price:  $17.49
/ea

Key Features

Header
Stop
Legend
Check In Here
Width
12 in
Height
12 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-036-12HA
Zoro #
G4242761
UPC #
849362016096
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Admittance Sign
Header
Stop
Legend
Check In Here
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Background Color
Red
Legend/Background Color
White/Red
Subject Matter
Authorized Personnel & Restricted Access
Sign Legend Color
White
Mounting Style
Surface
Legend Style
Text
Language
English
Legend Color
White
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Standards
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header
Stop
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Legend
Check In Here
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Legend Background Color
Red
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Legend Style
Text
Material Properties
Rigid
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Red
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Visitors Stop Sign

Description

Admittance Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Check In Here, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.