Shop LYLE

Admittance Sign, 14 in W, 10 in H, English, Aluminum, Orange

  • Mfr # U6-1205-RA_14X10
  • Zoro # G9635211

product price: 
$
12.69
/ea

Key Features

Header
Warning
Legend
Private Property No Trespassing No Parking
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1205-RA_14X10
Zoro #
G9635211
UPC #
-
Country of Origin
United States
Item
Admittance Sign
Header
Warning
Legend
Private Property No Trespassing No Parking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Material
Aluminum
Background Color
Orange
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Orange
ANSI Compliant
Yes
Double-Sided
No
Language
English
Legend/Background Color
Black/Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header
Warning
Sign Header Text Color
White
Material Properties
Rigid
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Sign Legend
Private Property No Trespassing No Parking
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Graffiti Resistant
Yes
Product Type
Admittance Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property No Trespassing No Parking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.