Admittance Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # T1-6153-HI_12x18
  • Zoro # G5272150
product price: 
$
19.59
/ea

Key Features

Header
No Header
Legend
Welcome All Drivers Report To Office
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6153-HI_12x18
Zoro #
G5272150
UPC #
-
Country of Origin
United States
Item
Admittance Sign
Header
No Header
Legend
Welcome All Drivers Report To Office
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Green
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Green
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
60 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Sign Format
Other Format
Sign Header Style
Text
Material Special Properties
Metal Detectable
Glow In The Dark
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Green
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
2 Center
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend
All Drivers Report To Office
Sign Header
Welcome
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Loading & Unloading Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Drivers Report To Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.