Zoro Homepage

Admittance Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1030-RD_7X5

  • Zoro # G1812487


product price: $3.15
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1030-RD_7X5
Zoro #
G1812487
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Language
English
Mounting Style
Surface
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Subject Matter
Authorized Personnel & Restricted Access
Background Color
Orange
Header Background Color
Black, Orange
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967, OSHA 1910.145
Corrosion Resistant
No
Sign Header Text Color
Black
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Header
Warning
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Sign Legend
Authorized Personnel Only
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Product Type
Warning Sign

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.