Admittance Sign, Black/Orange, 10 in. H, U6-1127-RA_14X10

  • Mfr # U6-1127-RA_14X10

  • Zoro # G9635516


product price:  $9.75
/ea

Key Features

Header
warning
Legend
If You Don't Have Permission to Be Here Leave Now
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1127-RA_14X10
Zoro #
G9635516
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
warning
Legend
If You Don't Have Permission to Be Here Leave Now
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Language
English
Sign Legend Color
Black
Material
Aluminum
Background Color
Orange
Legend/Background Color
Black/Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Authorized Personnel & Restricted Access
Double-Sided
No
Legend Color
black
Mounting Style
Surface
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Text Color
White
Sign Header
Warning
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Legend
If You Don't Have Permission To Be Here Leave Now
Abrasion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Don't Have Permission To Be Here Leave Now, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.