Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Admittance Sign, Black/Orange, 5 in. H, U6-1127-RD_7X5

  • Mfr # U6-1127-RD_7X5

  • Zoro # G2715371


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
warning
Legend
If You Don't Have Permission to Be Here Leave Now
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1127-RD_7X5
Zoro #
G2715371
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
If You Don't Have Permission to Be Here Leave Now
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Authorized Personnel & Restricted Access
Material
Vinyl
Legend Color
black
Language
English
Header Legend Color
Black
Sign Legend Color
Black
Mounting Style
Surface
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Legend Style
Text
Background Color
Orange
Double-Sided
No
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Header Background Color
Orange
Adhesive Style
Permanent
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Sign Legend
If You Don't Have Permission To Be Here Leave Now
Chemical Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Don't Have Permission To Be Here Leave Now, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.