Zoro Homepage

Admittance Sign, Keep Out, 7in H x 10in W

  • Mfr # U6-1202-RA_10X7

  • Zoro # G1812310


product price: $7.89
/ea

Key Features

Header
Warning
Legend
Private Property Keep Out No Trespassing
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1202-RA_10X7
Zoro #
G1812310
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
Private Property Keep Out No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Background Color
Orange
Sign Legend Color
Black
Legend Color
Black
Language
English
Header Legend Color
Black
Material
Aluminum
Subject Matter
Trespassing & Property
Header Background Color
Black, Orange
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
Surface
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Sign Header
Warning
Graffiti Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend
Private Property Keep Out No Trespassing
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Product Type
Danger Sign

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.