Advance Railroad Warning Symbol (Left), 24x24, Diamond Grade, Yellow
- Mfr # G-12574-DG_24x24
- Zoro # G922946957
product price:Â
$
72.15
/ea
Key Features
Legend
Advance Railroad Warning Symbol (Left)
Height
24 in
Sign Material
Aluminum
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-12574-DG_24x24
- Zoro #
- G922946957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Thickness
- 0.080 in
- Width
- 24 in
- Length
- 0.5 in
Details
- Legend
- Advance Railroad Warning Symbol (Left)
- Sign Material
- Aluminum
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.