Shop LYLE

AED Automated External Defibrillator, 8 in x 8 in, L-Shape Projection, Aluminum, LCFL-0006-NA_8x8

  • Mfr # LCFL-0006-NA_8x8
  • Zoro # G5101369

product price: 
$
13.39
/ea

Key Features

Legend
AED Automated External DefibrillatOr (w Sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0006-NA_8x8
Zoro #
G5101369
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
AED Automated External DefibrillatOr (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Legend Pictogram ID
PFSD-45
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
Glow In The Dark
No
Material Properties
Rigid
Sign Legend
AED Automated External Defibrillator
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
2
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Aed Heart With Arrow
Sign Legend Background Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
2 Flange
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.