AED Automated External Defibrillator, 8 in x 8 in, L-Shape Projection, Aluminum, LCFL-0006-RA_8x8

  • Mfr # LCFL-0006-RA_8x8

  • Zoro # G5260348


product price:  $15.19
/ea

Key Features

Legend
AED Automated External DefibrillatOr (w Sym)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0006-RA_8x8
Zoro #
G5260348
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
AED Automated External DefibrillatOr (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
Red
Printed Language
English
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Heart
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Number of Printed Sides
2
Sign Header
No Header
Chemical Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
AED Automated External Defibrillator
Graffiti Resistant
Yes
Legend Pictogram ID
PFSD-45
Mounting Pattern
2 Flange
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Product Type
Facility Sign

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.