Shop LYLE

AED Automated External Defibrillator, Spanish-Bilingual, 8 in W x 12 in H, LCFL-0038-NA_8x12

  • Mfr # LCFL-0038-NA_8x12
  • Zoro # G5233398

product price: 
$
17.89
/ea

Key Features

Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Sign Material
Aluminum
Height
12 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0038-NA_8x12
Zoro #
G5233398
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Glow In The Dark
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Legend Pictogram Description
Aed Heart With Arrow
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
2
Mounting Pattern
2 Flange
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFSD-45
Sign Header
No Header
State Specific Sign
No
Abrasion Resistant
No
Product Type
Safety Sign

Dimensions

Height
12 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend AED Automated External Defibrillator/AED Defibrillator Automatizado Externo, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.