AED Automated External Defibrillator, Spanish-Bilingual, 8 in W x 12 in H, LCFL-0038-RA_8x12

  • Mfr # LCFL-0038-RA_8x12
  • Zoro # G5101262
product price: 
$
19.89
/ea

Key Features

Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Sign Material
Aluminum
Height
12 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0038-RA_8x12
Zoro #
G5101262
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Printed Language
English, Spanish
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFSD-45
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
2
Chemical Resistant
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Legend Pictogram Description
Heart
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Height
12 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Spanish, Sign Legend AED Automated External Defibrillator/AED Defibrillator Automatizado Externo, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.