AED (w Sym & Down Arrow), 8 1/4 in W x 12 in H, Tri-Bend, Aluminum, LCTB-0020-NA_2.67x12

  • Mfr # LCTB-0020-NA_2.67x12
  • Zoro # G5101140
product price: 
$
17.15
/ea

Key Features

Legend
AED (w Sym & Down Arrow)
Sign Material
Aluminum
Height
12 in
Width
8 1/4 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0020-NA_2.67x12
Zoro #
G5101140
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
AED (w Sym & Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
No Header
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Legend Color
Red, White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Glow In The Dark
Yes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Mounting Pattern
4 Flange
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PARW-153
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend
AED Automated External Defibrillator
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Legend Pictogram Description
Aed Down Arrow
Product Type
Safety Sign

Dimensions

Height
12 in
Width
8 1/4 in
Thickness
0.04 in
Depth
2 in

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.