Airport Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, T1-1863-EG_24x24

  • Mfr # T1-1863-EG_24x24
  • Zoro # G5230878
product price: 
$
53.19
/ea

Key Features

Header
No Header
Legend
Airport Entrance
Width
24 in
Height
24 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1863-EG_24x24
Zoro #
G5230878
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Airport Entrance
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Header
No Header
MUTCD Compliant Sign
No
Sign Legend Style
Text
Sign Legend
Airport Entrance
State Specific Sign
No
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
24 in
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Includes Cross-Braces
No
Material Properties
Roll Up

Dimensions

Width
24 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews