All Employees Must Wash Hands Before Returning To Work., 10 in x 7 in, Plastic, LCU5-0002-NP_10X7

  • Mfr # LCU5-0002-NP_10X7

  • Zoro # G8865678


product price:  $5.49
/ea

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0002-NP_10X7
Zoro #
G8865678
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Header Legend Color
White
Header
Notice
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
165 Degrees F
Legend Pictogram ID
PHSK-21
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header
Notice
Legend Pictogram Description
Wash Hands
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Product Type
Plastic Wash Hands Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.