All Employees Must Wash Hands Before Returning To Work., 10 in x 7 in, Polyester, LCU5-0002-ND_10X7

  • Mfr # LCU5-0002-ND_10X7

  • Zoro # G9164158


product price:  $5.19
/ea

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0002-ND_10X7
Zoro #
G9164158
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Legend Style
Symbol and Text
Sign Header
Notice
Sign Header Style
Text
Legend Pictogram Description
Wash Hands
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Sign Header Text Color
White
Metal Detectable
No
State Specific Sign
No
Legend Pictogram ID
PHSK-21
Number of Printed Sides
1
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Corrosion Resistant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Product Type
Wash Hands Notice Label

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.