Shop LYLE

All Employees Must Wash Hands Before Returning To Work., 10" W x 7" H, Aluminum, LCU5-0002-NA_10X7

  • Mfr # LCU5-0002-NA_10X7
  • Zoro # G9164270

product price: 
$
9.15
/ea

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0002-NA_10X7
Zoro #
G9164270
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Header
Notice
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Notice
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Legend Pictogram ID
PHSK-21
Sign Legend Background Color
White
Metal Detectable
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Sign Header Text Color
White
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Mirror Print
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Wash Hands
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Wash Hands Notice Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.