All employees must wash hands before returning to work., 10 x 7, Non-PVC Polymer, LCU5-0002-ED_10x7

  • Mfr # LCU5-0002-ED_10x7

  • Zoro # G5204031


product price:  $3.29
/ea

Key Features

Legend
All employees must wash hands before returning to work.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0002-ED_10x7
Zoro #
G5204031
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
All employees must wash hands before returning to work.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Printed Language
English
Header
Notice
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header Background Color
Blue
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Header
Notice
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Metal Detectable
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
State Specific Sign
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Legend Pictogram Description
Water
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PHSK-21
Corrosion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products